Men's Composite Toe Athletic Shoe, Black, 10 1/2, D, MIDLOGIBL

  • Mfr # MIDLOGIBL-10.5D

  • Zoro # G309956258


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-10.5D
Zoro #
G309956258
UPC #
810119131652
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
D
Width
D
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Toe Shape
Round
Midsole Technology
Puncture-Resistant Plate, Cushioned
Midsole Material
Foam
Style Family
Athletic Shoe
For Outdoor Traction
No
Heel Definition
Flat Heel
Toe Cap Material
Composite
Outsole Material
Rubber
Insole Material
Polyurethane
Upper Material
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
Yes
Closure
Lace Up
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Conductive
No
Completely Non Metallic
Yes
Insulated
No
Footwear Style
Athletic Shoe
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.