Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic High-Top Shoe, Wheat, 11 1/2, MIDCLBRWH

  • Mfr # MIDCLBRWH-11.5-2E

  • Zoro # G809956260


product price: $148.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Wheat
Size
11 1/2
Style Number
MIDCLBRWH
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRWH-11.5-2E
Zoro #
G809956260
UPC #
810119130631
Country of Origin
China

Dimensions

Size
11 1/2
Width
EE
Size (PRINT)
11 1/2

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Wheat
Style Number
MIDCLBRWH
Waterproof
No
Puncture Resistant Insole
Yes
Midsole Technology
Puncture-Resistant Plate
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Construction
Cemented
Static Dissipative
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Completely Non Metallic
Yes
Style Family
Athletic High-Top Shoe
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Closure
Lace Up with Side Zipper
Conductive
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Toe Cap Material
Composite
Upper Material
Rubber
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Upper Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Wheat, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.