Men's Athletic High-Top Shoe, Black, 11, MIDCLBR

  • Mfr # MIDCLBR-11-4E

  • Zoro # G709956155


product price: $146.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
11
Style Number
MIDCLBR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBR-11-4E
Zoro #
G709956155
UPC #
810119130495
Country of Origin
China

Dimensions

Size
11
Width
EEEE
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Gender
Men's
Color
Black
Style Number
MIDCLBR
Waterproof
No
Style Family
Athletic High-Top Shoe
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Midsole Technology
Puncture-Resistant Plate
Toe Cap Material
Composite
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Upper Material
Leather
Insulated
No
Chemical Resisting Sole
Yes
Conductive
No
Heel Definition
Flat Heel
Construction
Cemented
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up with Side Zipper
Puncture Resistant Insole
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.