Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 10, D, MIDSPWRBL

  • Mfr # MIDSPWRBL-10D

  • Zoro # G409956042


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRBL-10D
Zoro #
G409956042
UPC #
810119130860
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Width
D
Size (PRINT)
10

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
Outsole Material
Rubber
Insulated
No
Insole Material
Polyurethane
Conductive
No
Upper Material
Synthetic Fabric, Synthetic Leather
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Midsole Material
Foam
Maximum Heat Rating
250 Degrees F
Static Dissipative
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Puncture-Resistant Plate, Cushioned
Puncture Resistant Insole
Yes
Construction
Cemented
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.