Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 12, MIDLOGIBL

  • Mfr # MIDLOGIBL-12-2E

  • Zoro # G609956255


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
12
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-12-2E
Zoro #
G609956255
UPC #
810119131812
Country of Origin
China

Dimensions

Size
12
Width
EE
Size (PRINT)
12

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Construction
Cemented
Closure
Lace Up
Insole Material
Polyurethane
Puncture Resistant Insole
Yes
Outsole Material
Rubber
For Outdoor Traction
No
Toe Cap Material
Composite
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Conductive
No
Metal Chip Resisting Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Wide Toe Cap
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Metatarsal Guard
No
Toe Shape
Round
Non Metallic Upper
Yes
Midsole Material
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.