Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Gray/Lime, 11 1/2, MIDLOGIGR

  • Mfr # MIDLOGIGR-11.5D

  • Zoro # G609956040


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Gray/Lime
Size
11 1/2
Style Number
MIDLOGIGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGR-11.5D
Zoro #
G609956040
UPC #
810119131935
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Gray/Lime
Style Number
MIDLOGIGR
Waterproof
No
Toe Cap Material
Composite
Insulated
No
Heel Definition
Flat Heel
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
For Outdoor Traction
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Upper Material
Synthetic Fabric, Synthetic Leather
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Conductive
No
Construction
Cemented
Toe Shape
Round
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Midsole Material
Foam
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Lime, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.