Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Navy, 13, MIDLOGINA

  • Mfr # MIDLOGINA-13-2E

  • Zoro # G909956160


product price: $113.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Navy
Size
13
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGINA-13-2E
Zoro #
G909956160
UPC #
810119132345
Country of Origin
China

Dimensions

Size
13
Width
EE
Size (PRINT)
13

Details

Item
Athletic Shoe
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Closure
Lace Up
Heel Definition
Flat Heel
Outsole Material
Rubber
Non Metallic Upper
Yes
Toe Cap Material
Composite
Midsole Technology
Puncture-Resistant Plate, Cushioned
Conductive
No
Toe Shape
Round
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Upper Material
Synthetic Fabric, Synthetic Leather
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
Yes
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Puncture Resistant Insole
Yes
Insulated
No
Midsole Material
Foam
Metal Chip Resisting Sole
Yes
Midsole Material (PRINT)
Foam
Puncture-Resistant Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.