Men's Composite Toe Athletic High-Top Shoe, Wheat, 14, EE, MIDCLBRWH

  • Mfr # MIDCLBRWH-14-2E

  • Zoro # G209956211


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
MIDCLBRWH
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRWH-14-2E
Zoro #
G209956211
UPC #
810119130662
Country of Origin
China

Dimensions

Size
14
Footwear Width
EE
Width
EE
Size (PRINT)
14

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Wheat
Style Number
MIDCLBRWH
Waterproof
No
Midsole Technology
Puncture-Resistant Plate
Conductive
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up with Side Zipper
Construction
Cemented
Upper Material
Rubber
Completely Non Metallic
Yes
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
Yes
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Toe Cap Material
Composite
Outsole Material
Rubber
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Footwear Style
Athletic High-Top Shoe
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
For Outdoor Traction
Yes
Style Family
Athletic High-Top Shoe
Insole Material
Polyurethane
Non-Marking Sole
Yes
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Puncture-Resistant Plate
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Wheat, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.