Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 7 1/2, MIDLOGIBL

  • Mfr # MIDLOGIBL-7.5-2E

  • Zoro # G909956184


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
7 1/2
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-7.5-2E
Zoro #
G909956184
UPC #
810119131720
Country of Origin
China

Dimensions

Size
7 1/2
Width
EE
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Construction
Cemented
Upper Material
Synthetic Fabric, Synthetic Leather
Midsole Material
Foam
Completely Non Metallic
Yes
Insole Material
Polyurethane
Conductive
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Static Dissipative
No
Insulated
No
For Outdoor Traction
No
Outsole Material
Rubber
Closure
Lace Up
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Puncture Resistant Insole
Yes
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.