Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 13, D, MIDSPWRBL

  • Mfr # MIDSPWRBL-13D

  • Zoro # G309956029


product price: $123.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRBL-13D
Zoro #
G309956029
UPC #
810119130914
Country of Origin
China

Dimensions

Size
13
Footwear Width
D
Width
D
Size (PRINT)
13

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
Construction
Cemented
Non Metallic Upper
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Metal Chip Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Insulated
No
Non-Marking Sole
Yes
Midsole Material
Foam
Electrical Hazard Rated
Yes
Toe Shape
Round
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
Wide Toe Cap
Yes
Conductive
No
Footwear Style
Athletic Shoe
Static Dissipative
No
Toe Cap Material
Composite
Manufacturers Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Closure
Lace Up
Midsole Technology
Puncture-Resistant Plate, Cushioned
Chemical Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.