Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Black/Blue, 6 1/2, WIDLOGIBL

  • Mfr # WIDLOGIBL-6.5D

  • Zoro # G609956118


product price: $116.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Blue
Size
6 1/2
Style Number
WIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIBL-6.5D
Zoro #
G609956118
UPC #
810119132772
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Gender
Women's
Color
Black/Blue
Style Number
WIDLOGIBL
Waterproof
No
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
Construction
Cemented
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Material
Foam
Toe Cap Material
Composite
Upper Material
Synthetic Fabric, Synthetic Leather
Insulated
No
Closure
Lace Up
Midsole Technology
Puncture-Resistant Plate
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Non-Marking Sole
Yes
Puncture Resistant Insole
Yes
Conductive
No
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Women's
Midsole Technology (PRINT)
Puncture-Resistant Plate
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.