Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Composite Toe Athletic Shoe, Black/Aqua, 6, B, WIDLOGIBL

  • Mfr # WIDLOGIBL-6B

  • Zoro # G009956183


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black/Aqua
Style Number
WIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDLOGIBL-6B
Zoro #
G009956183
UPC #
810119132635
Country of Origin
China

Dimensions

Size
6
Footwear Width
B
Width
B
Size (PRINT)
6

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Women's
Color
Black/Aqua
Style Number
WIDLOGIBL
Waterproof
No
Wide Toe Cap
Yes
For Outdoor Traction
No
Static Dissipative
No
Upper Material
Synthetic Fabric, Synthetic Leather
Toe Cap Material
Composite
Toe Shape
Round
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Construction
Cemented
Insulated
No
Oil Resisting Sole
Yes
Conductive
No
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Midsole Material
Foam
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Closure
Lace Up
Metal Chip Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate
Footwear Style
Athletic Shoe
Insole Material
Polyurethane
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Blue, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.