Men's Composite Toe Athletic High-Top Shoe, Black, 8, EE, MIDCLBR

  • Mfr # MIDCLBR-8-2E

  • Zoro # G509956102


product price: $155.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDCLBR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBR-8-2E
Zoro #
G509956102
UPC #
810119130303
Country of Origin
China

Dimensions

Size
8
Footwear Width
EE
Width
EE
Size (PRINT)
8

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDCLBR
Waterproof
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Style Family
Athletic High-Top Shoe
For Outdoor Traction
Yes
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Midsole Technology
Puncture-Resistant Plate
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Closure
Lace Up with Side Zipper
Footwear Style
Athletic High-Top Shoe
Outsole Material
Rubber
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Cap Material
Composite
Insulated
No
Construction
Cemented
Oil Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Upper Material
Leather
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Insole Material (PRINT)
Polyurethane
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.