Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 8 1/2, D, MIDLOGIBL

  • Mfr # MIDLOGIBL-8.5D

  • Zoro # G409956271


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDLOGIBL-8.5D
Zoro #
G409956271
UPC #
810119131614
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
For Outdoor Traction
No
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Toe Shape
Round
Midsole Technology
Puncture-Resistant Plate, Cushioned
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Static Dissipative
No
Toe Cap Material
Composite
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Midsole Material
Foam
Conductive
No
Insulated
No
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Footwear Style
Athletic Shoe
Upper Material
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insole Material
Polyurethane
Style Family
Athletic Shoe
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.