Men's Composite Toe Athletic Shoe, Gray/Orange, 8 1/2, D, MIDSPWGR

  • Mfr # MIDSPWRGR-8.5D

  • Zoro # G509956058


product price: $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
MIDSPWGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRGR-8.5D
Zoro #
G509956058
UPC #
810119131096
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
D
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
MIDSPWGR
Waterproof
No
Completely Non Metallic
Yes
Static Dissipative
No
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip Resisting Sole
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Style Family
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Closure
Lace Up
Non Metallic Upper
Yes
Puncture Resistant Insole
Yes
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Chemical Resisting Sole
Yes
Insulated
No
Non-Marking Sole
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.