Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Navy, 8 1/2, MIDLOGINA

  • Mfr # MIDLOGINA-8.5D

  • Zoro # G909956054


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Navy
Size
8 1/2
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGINA-8.5D
Zoro #
G909956054
UPC #
810119132130
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Synthetic Fabric, Synthetic Leather
Electrical Hazard Rated
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Insole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Wide Toe Cap
Yes
Insulated
No
Static Dissipative
No
Puncture Resistant Insole
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
Foam
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Midsole Technology
Puncture-Resistant Plate, Cushioned
For Outdoor Traction
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Outsole Material
Rubber
Conductive
No
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Midsole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.