Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Black, 9 1/2, D, MIDLOGIBL

  • Mfr # MIDLOGIBL-9.5D

  • Zoro # G509956225


product price: $125.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-9.5D
Zoro #
G509956225
UPC #
810119131638
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
D
Width
D
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Non Metallic Upper
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Style Family
Athletic Shoe
Conductive
No
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Non-Marking Sole
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Midsole Material
Foam
For Outdoor Traction
No
Construction
Cemented
Puncture Resistant Insole
Yes
Toe Shape
Round
Closure
Lace Up
Toe Cap Material
Composite
Insulated
No
Electrical Hazard Rated
Yes
Maximum Heat Rating
250 Degrees F
Upper Material
Synthetic Fabric, Synthetic Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Material (PRINT)
Foam
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.