Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Navy, 9, D, MIDLOGINA

  • Mfr # MIDLOGINA-9D

  • Zoro # G509956041


product price: $121.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDLOGINA-9D
Zoro #
G509956041
UPC #
810119132147
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Navy
Style Number
MIDLOGINA
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
For Outdoor Traction
No
Metal Chip Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Outsole Material
Rubber
Footwear Style
Athletic Shoe
Completely Non Metallic
Yes
Closure
Lace Up
Construction
Cemented
Oil Resisting Sole
Yes
Insole Material
Polyurethane
Wide Toe Cap
Yes
Conductive
No
Upper Material
Synthetic Fabric, Synthetic Leather
Insulated
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Midsole Material
Foam
Chemical Resisting Sole
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Heel Definition
Flat Heel
Toe Shape
Round
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole Yes, Size 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.