Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Buffalo Anti-Fatigue Mat, 5 ft. L x 3 ft. W BFORMAT35

Anti-Fatigue Mat, 5 ft. L x 3 ft. W (Discontinued)

  • Mfr # BFORMAT35
  • Zoro # G7749699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFORMAT35
Zoro #
G7749699
UPC #
-
Country of Origin
China

Dimensions

Length
5 ft.
Width
3 ft.

Details

Item
Antifatigue Mat

Description

Anti-Fatigue Mat,3x5ft,Industrial Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.