Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery

  • Mfr # PC510GBL

  • Zoro # G005999078


product price: $8,174.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC510GBL
Zoro #
G005999078
UPC #
-
Country of Origin
United States

Description

Standout features: all-in-one laptop charging station and manual working station reduces excess labor. rugged construction provides a capacity of 400 lbs. plug & play power system - no tools, heavy lifting or maintenance personnel required for battery changes. specialized casters allow for precise and easy movements with minimal force required. boost convenience and mobility in your workplace with the newcastle systems pc series mobile powered workstation. This pc series cart is a mobile platform that not only provides the same flexible mobility as lighter carts, but allows for expanded possibilities with room for a laser printer, supplies, inventory and more. With a 30" tabletop, it can actually serve as a mobile workspace that has room for your laptop and your paperwork too. durable weight and compact design. helps reduce improperly labeled products and inaccurate inventories. power and run time: laptop/thin client, lcd, industrial thermal printer & scanner for 8+ hours. includes: (1) top shelf, (1) middle shelf, 6" locking casters, push handles, wastebasket and holder, integrated power station, built-in power strip, and cord reel holder. optional accessories (sold separately): slide-out printer tray (model b2236202) keyboard & mouse tray (model b2236206) lcd holder and post (model b2236199) scanner holder (model 238542) please note: this mobile powered workstation is not recommended for powering a laser printer. To power a laser printer, please check model b2328966.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.