Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Courtyard 10 x 10 x 8 ft.  Instant Shed NE400894

10 x 10 x 8 ft. Instant Shed (Discontinued)

  • Mfr # NE400894
  • Zoro # G003955946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE400894
Zoro #
G003955946
UPC #
661541999897
Country of Origin
China

Description

Galvanized steel frame Lifetime Warranty against rust. Bolt together steel framework. Heavy-duty P.E. U.V. protected fabric 5-year warranty against cracking, delaminating, and dry rot. Sheds/Garages can be anchored to dirt, cement, wood and asphalt surfaces. Easily assembled within 2-3 hours some tools required. All Sheds/Garages come with framework, assembly hardware, full cover, solid back panel, double zipper front door entry, wind braces, and temporary ground auger anchors. Accessories for anchoring, ventilation, additional doors, and door opening and closing systems separately.10 x 10 x 8 ft. Shelter-It Instant Shed

Features
  • Bolt together steel framework
  • Galvanized steel frame
  • opening and closing systems separately.
Specifications
  • Size: 10 x 10 x 8 ft.
  • Weight: 90

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.