Zoro Homepage

163173 Bi-Fold Door Knob Plastic - 10.75 in.

  • Mfr # NE156112

  • Zoro # G503736939


product price: $31.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE156112
Zoro #
G503736939
UPC #
654204833195
Country of Origin
China

Description

For doors 1-1/8"-1-3/8" thick, Brown, Carded/2

Features
  • 1-1/2"
  • For doors 1-1/8"-1-3/8" thick
  • Brown
  • Carded/2
Specifications
  • Dimension: 3.9" H x 3.9" W x 1.5" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.