3305-12-00150 Km III .38 in. X 150 ft. Orange Rope

  • Mfr # 440526

  • Zoro # G415835850


product price:  $274.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440526
Zoro #
G415835850
UPC #
753963076079
Country of Origin
China

Description

Built to the exacting EN1891 standard for static ropes KM-III is the industry standard for rescue and rappelling operations. The kernmantle construction consists of a durable polyester cover over bundles of unidirectional nylon core yarns. The polyester cover absorbs less water has lower stretch and is more abrasion resistant than the nylon covers found on some static ropes. The polyester cover and nylon core are balanced during manufacturing to attain the ultimate in performance. -Color - Orange -Size - 3/8 in. X 150 ft. -Item weight - 4.6 lbs. /100 ft. -Strength - 6 000 lbs/27 kN. -UL Classified NFPA 1983:2006 Light Use -CE Certified EN1891 Type B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.