This item is Discontinued.

New England Ropes New England Rope 12 X 600' Sta Set 21001600600

New England Rope 12 X 600' Sta Set (Discontinued)

  • Mfr # 21001600600
  • Zoro # G508056841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21001600600
Zoro #
G508056841
UPC #
753963142927
Country of Origin
Unknown

Description

12 StaSet Performance Cruising Line Red Fleck 600' StaSet is the quintessential proven performance double braid As the 1 double braid in America, StaSet is a strong, flexible, and long wearing line It is high strength, low stretch and extremely durable Yet it still remains soft over time StaSet is both easy to handle and splice Applications A true multipurpose line used for sheets and controls on a wide range of boats from 420s and Flying Scots to Keelboats The ideal line for collegiate programs and sailing schools looking for a high quality line with superior durability and dependability Perfect for mainsheets, jib sheets, and control lines Technical Specifications Color Red Fleck Material Double braid polyester sheath with a braided polyester core Rope Diameter 12 12mm Rope Length 600' 183 M Tensile Strength 10,100 lb Sold as an Individual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.