
New England Rope 3/4in x 25ft Nylon Double Braid Dock Line - Grey
Mfr # 5058-24-00025
Zoro # G912223266
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5058-24-00025
Zoro #
G912223266
UPC #
753963154104
Country of Origin
Unknown
Description
3/4in x 25ft Nylon Double Braid Dock Line - Grey Double Braid Nylon has superb handling and is the perfect combination of high-grade marine nylon, special torque-balanced construction, and a unique stabilization process, which produces this long-wearing line that resists kinking. Applications: Dock line - ≤55ft 16.8 M vessel Mooring line - ≤ 30ft 9.1 M vessel Technical Specifications: Color: Grey Material: Double braid nylon Rope Diameter: 3/4in Rope Length: 25ft Tensile Strength: 13,100 lb *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.