This item is Discontinued.

New England Ropes New England Rope 716 X 600' StaSet Polyester Cover C211X-14-00600

New England Rope 716 X 600' StaSet Polyester Cover (Discontinued)

  • Mfr # C211X-14-00600
  • Zoro # G607916558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C211X-14-00600
Zoro #
G607916558
UPC #
753963050369
Country of Origin
Unknown

Description

716 StaSet Performance Cruising Line Blue Fleck 600' StaSet is the quintessential proven performance double braid As the 1 double braid in America, StaSet is a strong, flexible, and long wearing line It is high strength, low stretch and extremely durable Yet it still remains soft over time StaSet is both easy to handle and splice Applications A true multipurpose line used for sheets and controls on a wide range of boats from 420s and Flying Scots to Keelboats The ideal line for collegiate programs and sailing schools looking for a high quality line with superior durability and dependability Perfect for mainsheets, jib sheets, and control lines Technical Specifications Color Blue Fleck Material Double braid polyester sheath with a braided polyester core Rope Diameter 716 11mm Rope Length 600' 183 M Tensile Strength 7,000 lb Sold as an Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.