
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZ
Zoro #
G602696363
UPC #
729025777161
Country of Origin
Unknown
Dimensions
Width
5.7
Height
1.2
Length
8.5
Outside Diameter
0.5
Details
Material
Cadmium Plated Steel
Description
This handy tool lets you easily string barbed wire around trees and other obstacles in less time, while minimizing the hazard of getting scratched or cut. This barbed wire unroller is made entirely from cadmium-plated steel and is designed so one person can easily unroll wire. Or, place a bar through the handle to make it a two-person roller for larger wire rolls. Bottom hooks allow for easy loading and unloading. Great for Gaucho® wire. 4"W handle. 5-1/2"L overall.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.