
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WW5
Zoro #
G702696430
UPC #
729025777109
Country of Origin
Unknown
Dimensions
Width
2.6
Height
1.2
Length
4.3
Outside Diameter
0.6
Description
These wire splices work with 11- 16-ga. woven, smooth or electric wire with only one splice needed per join. These heavy-duty wire splices will not expand or contract with temperature changes and will not corrode from electrical current. Splice crimps wire ends together to make a strong, permanent join. Box of 50.
To quickly mend old rusty wire or new wire, attach a wire stretcher, item number G357 (sold separately) and remove slack to bring broken ends together. Cut out slack or add new wire to provide an overlap. Install splice and crimp three or four times with crimping tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.