This item is Discontinued.

New Pacific Direct New Pacific Direct 113042B-V05 17 x 18 x 18 in. Cameron Square Bonded Leather Storage Ottoman with Tray; Vintage Blue 113042B-V05

New Pacific Direct 113042B-V05 17 x 18 x 18 in. Cameron Square Bonded Leather Storage Ottoman with Tray; Vintage Blue (Discontinued)

  • Mfr # 113042B-V05
  • Zoro # G603896052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113042B-V05
Zoro #
G603896052
UPC #
-
Country of Origin
China

Description

New Pacific Direct has evolved from a solid wood case goods manufacturer to a purveyor of lifestyle home furnishings. Our products include leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern. We are passionately committed to offering home furnishings that are consistent with high quality and fashionably designed. New Pacific Direct come out with products that are attractive and affordable.

Features
  • Cameron Square Bonded Leather Storage Ottoman with tray
Specifications
  • Color: Vintage Blue
  • Leg Color: Black
  • Material: Solid Birch Wood
  • Assembling: Fully Assembled
  • Dimension: 17" H x 18" W x 18" D
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.