This item is Discontinued.

New Pacific Direct New Pacific Direct 938627-GM Metropolis Backless Counter Stool Wood Seat; Gunmetal - Set of 4 938627-GM

This item is Discontinued.

New Pacific Direct

New Pacific Direct 938627-GM Metropolis Backless Counter Stool Wood Seat; Gunmetal - Set of 4 (Discontinued)

Mfr # 938627-GM
Zoro # G303866133
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
938627-GM
Zoro #
G303866133
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Gunmetal
  • Assembling: Fully Assembled
  • Material: Powder Coated Steel, Pine Wood
  • Set of 4
  • Dimensions: 26" H x 17" L x 17" W
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.