This item is Discontinued.

New Pacific Direct New Pacific Direct 1060005-215 Jasper PU Bench; Antique Cigar Brown 1060005-215

New Pacific Direct 1060005-215 Jasper PU Bench; Antique Cigar Brown (Discontinued)

  • Mfr # 1060005-215
  • Zoro # G503975987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1060005-215
Zoro #
G503975987
UPC #
842587125451
Country of Origin
China

Description

Jasper Leather Bench Just the thing you need for your foyer or bedroom, the Jasper Bench features distressed polyurethane leather upholstery and a rubbed bronze base. The styling is simplicity itself. It would work perfectly next to the front door or at the end of your bed. Assembly required, in Antique Cigar Brown.

Features
  • Bench featuring channel tufting and hand-rubbed faux leather for a distressed effect
  • Frame on modern iron legs
Specifications
  • Color: Antique Cigar Brown
  • Material: PU, Plywood, Painted Steel
  • Seat Size: 45 x 16 in.
  • Dimensions: 45.00 x 16.00 x 19.00 in.
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.