This item is Discontinued.

New Pacific Direct New Pacific Direct 1900038-V04 39.5 x 22 x 25 in. Cadence Bonded Leather Office Chair; Vintage Gray 1900038-V04

This item is Discontinued.

New Pacific Direct

New Pacific Direct 1900038-V04 39.5 x 22 x 25 in. Cadence Bonded Leather Office Chair; Vintage Gray (Discontinued)

Mfr # 1900038-V04
Zoro # G404007312
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1900038-V04
Zoro #
G404007312
UPC #
-
Country of Origin
China

Description

New Pacific Direct has evolved from a solid wood case goods manufacturer to a purveyor of lifestyle home furnishings. Our products include leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern. We are passionately committed to offering home furnishings that are consistent with high quality and fashionably designed. New Pacific Direct come out with products that are attractive and affordable.

Features
  • Cadence Bonded Leather Office Chair
Specifications
  • Color: Vintage Gray
  • Leg Color: Chrome
  • Material: Mixwood, Chromed Steel
  • Assembling: Fully KD
  • Dimension: 39.5" H x 22" W x 25" D
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.