This item is Discontinued.

New Pacific Direct New Pacific Direct 198631B-2050 Elmo Bonded Leather Bar Stool Mystique Gray Frame; Beige 198631B-2050

New Pacific Direct 198631B-2050 Elmo Bonded Leather Bar Stool Mystique Gray Frame; Beige (Discontinued)

  • Mfr # 198631B-2050
  • Zoro # G903873135
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
198631B-2050
Zoro #
G903873135
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Beige
  • Leg Color: Mystique Gray
  • Assembling: Fully Assembled
  • Material: Solid Birch Wood
  • Dimensions: 31" H x 21" L x 14.5" W
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.