This item is Discontinued.

New Pacific Direct New Pacific Direct 268530-637-N Milton Fabric Bar Stool NWO Legs- Blue Stripes 268530-637-N

New Pacific Direct 268530-637-N Milton Fabric Bar Stool NWO Legs- Blue Stripes (Discontinued)

  • Mfr # 268530-637-N
  • Zoro # G403873093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268530-637-N
Zoro #
G403873093
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Blue Stripes
  • Leg Color: Natural Wood
  • Assembling: Fully Assembled
  • Material: Solid Birch Wood
  • Set of 2
  • Fabric Content: 97% Viscose, 3% Linen
  • Seat Height: 29.5
  • Dimensions: 44" H x 17.5" L x 22.5" W
  • Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.