This item is Discontinued.

New Pacific Direct New Pacific Direct 448526R-98 Gervin Recycled Leather Counter Stool; Vanilla - Set of 2 448526R-98

New Pacific Direct 448526R-98 Gervin Recycled Leather Counter Stool; Vanilla - Set of 2 (Discontinued)

  • Mfr # 448526R-98
  • Zoro # G003866136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
448526R-98
Zoro #
G003866136
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Vanilla
  • Leg Color: Vanilla
  • Assembling: Fully Assembled
  • Material: Plywood, Powder Coated Steel
  • Set of 2
  • Dimensions: 38" H x 19" L x 18" W
  • Weight: 22 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.