This item is Discontinued.

New Pacific Direct New Pacific Direct 448527-NS-BS Zane KD Fabric Counter Stool Brushed Stainless Legs; Night Shade - Set of 2 448527-NS-BS

New Pacific Direct 448527-NS-BS Zane KD Fabric Counter Stool Brushed Stainless Legs; Night Shade - Set of 2 (Discontinued)

  • Mfr # 448527-NS-BS
  • Zoro # G803865933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
448527-NS-BS
Zoro #
G803865933
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Night Shade
  • Leg Color: Brushed Stainless Steel
  • Assembling: KD Leg
  • Material: Stainless Steel
  • Set of 2
  • Fabric Content: 100% Polyester
  • Seat Height: 26.5
  • Dimensions: 35.5" H x 19.5" L x 18.5" W
  • Weight: 23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.