Zoro Homepage
This item is Discontinued.
New Pacific Direct New Pacific Direct 6300001-D2 Abner PU Swivel Chair Aluminum Frame; Distressed Java 6300001-D2

New Pacific Direct 6300001-D2 Abner PU Swivel Chair Aluminum Frame; Distressed Java (Discontinued)

  • Mfr # 6300001-D2
  • Zoro # G704007319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6300001-D2
Zoro #
G704007319
UPC #
-
Country of Origin
China

Description

New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.

Specifications
  • Color: Distressed Java
  • Leg Color: Aluminium
  • Assembling: Fully KD
  • Material: Fiberglass, Aluninium
  • Fabric Content: 100% Polyurethane
  • Seat Height: Adj. 16-19
  • Dimensions: 34" H x 23.5" L x 26.5" W
  • Weight: 32 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.