
New Pacific Direct 938233-DBL Metropolis Metal Side Chair; Distressed Blue - Set of 4 (Discontinued)
- Mfr # 938233-DBL
- Zoro # G903976034
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
938233-DBL
Zoro #
G903976034
UPC #
-
Country of Origin
China
Details
Style
Side Chair
Description
New Pacific Direct is one of the leading manufacturers of lifestyle home furnishings. The products line includes a variety of fine furniture made of quality leather, rattan, upholstered chairs, solid wood dining furniture and case goods with styles ranging from transitional to modern - bringing style and class to the modern living.
Specifications- Color: Distressed Blue
- Assembling: Fully Assembled
- Material: Spray Painted Steel
- Set of 4
- Dimensions: 33.5" H x 17.5" L x 20.5" W
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.