Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLR289
Zoro #
G8363022
UPC #
036226015313
Country of Origin
Unknown
Dimensions
Width
5 1/2 in
Height
2 in
Length
10 in
Details
Item
Draining Plug
Material
PVC, Nylon, Neoprene
Color
Black
For Use With
PIG(R) Build-A-Berm Barrier
Application
Spill Containment
Description
Draining Plug, Color Black, For Use With PIG(R) Build-A-Berm Barrier, Height 2 in, Length 10 in, Material PVC, Nylon, Neoprene, Width 5 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.