Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Containment Tray with Pads, 11 gal. Spill Capacity, polypropylene MAT910

Containment Tray with Pads, 11 gal. Spill Capacity, polypropylene (Discontinued)

  • Mfr # MAT910
  • Zoro # G1891009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT910
Zoro #
G1891009
UPC #
-
Country of Origin
Unknown

Dimensions

Length
20"
Width
15"

Details

Item
Containment Tray with Pads
Spill Capacity
11 gal
Material
polypropylene
Includes
Tray, (50) Pads
Color
Black

Description

Containment Tray with Pads, Color Black, Includes Tray, (50) Pads , Length 20 In., Spill Capacity 11 gal, Width 15 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.