Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

16" Chemical Resistant Gloves, Norfoil Laminate, M, 1 PR (Discontinued)

  • Mfr # WPL262-M
  • Zoro # G8799054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPL262-M
Zoro #
G8799054
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
16"
Glove Size
M
Glove Length
16"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Norfoil Laminate

Description

SILVER SHIELD/4H GLOVES

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.