Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Spill Kit, Universal, Gray KIT217

Spill Kit, Universal, Gray (Discontinued)

  • Mfr # KIT217
  • Zoro # G7965501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT217
Zoro #
G7965501
UPC #
036226006236
Country of Origin
Unknown

Dimensions

Height
40 3/4 in
Width
18 1/2 in
Length
19 3/4 in

Details

Item
Spill Kit
Color
Gray
Spill Control - Fluids Absorbed
Universal
Fluids Absorbed
Universal
Container Type
Cart
Number of Components
135
Includes
(3) Ext. dia 3 in W x 48 in L PIG(R) Blue Absorbent Sock, (2) Ext. dia 3 in W x 10 ft L PIG(R) Blue Absorbent Sock, (52) 8.25 in W x 15 in PIG(R) Universal Mat Pads, (10) 10 in W x 10 in L x 2 in H PIG(R) Absorbent Pillow, (56) 11.875 in W x 13 in L PIG(R) All-Purpose Wipers, (2) 7 in L PIG(R) Multi-Purpose Epoxy Putty, 13 in L Showa-Best Nitri-Solve(R) Nitrile Gloves, Economy Goggles, (5) 18 in W x 30 in H Polyethylene Disposal Bags, Instructions, Disposable Boot Covers
Static Dissipative
No
Volume Absorbed Range
10 to 19 gal
UV Resistant
No
Wheels
Yes
Portable
Yes
Lockable
Yes
Volume Absorbed per Pkg.
16 gal

Description

Fluids Absorbed Universal, Container Type Cart, Lockable Yes, Static Dissipative No, UV Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.