Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT909
Zoro #
G8360222
UPC #
036226011346
Country of Origin
Unknown
Dimensions
Height
5/16"
Length
22"
Width
17"
Details
Color
Black
Material
Nitrile Rubber
Item
Tray
Description
Tray, Color Black, Height 5/16 in, Length 22 in, Material Nitrile Rubber, Width 17 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.