RAD Sportz Overhead Pulley System Bike Hanger, 125 lb Capacity, For Up to 12 ft Ceiling, Black
Mfr # 83-DT4999
Zoro # G814005939
Key Features
Specifications
Product Information
Dimensions
Details
Description
Overhead bicycle storage is easy with the Ceiling Bike Hanger by RAD Sportz. This garage bike rack features smooth pulleys and latches that make lifting heavy items a snap, while the exclusive rope locking mechanism prevents unwanted release. With a weight capacity of up to 125-pounds, these bike hooks are perfect for storing heavier cycles like beach cruisers or electric bikes, and they can even be used for ladders, kayaks, paddleboards, or canoes. Mount these bike hangers for garage directly on a ceiling joist, or you can mount the bicycle rack on a 2X4 and then mount the 2x4 to the joist. Whichever installation method you choose, this ceiling bike rack will free up valuable floor space while safely storing your cycle between outings. IMPORTANT: RAD Sportz is committed to providing the consumer with the absolute best price and value on all of our products. NOTE: This is an exclusive product of RAD Sportz and ONLY Garage Ceiling Storage Racks by RAD Sportz are GUARANTEED to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers. RAD Sportz is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
- •Garage organization is easier than ever with this pulley system, which lifts and stores a bicycle, ebike, or beach cruiser up to 125lbs overhead
- •These bike hooks for garage ceiling come with a pulley system with plenty of premium rope for ceilings up to 12-feet-tall and can be mounted either parallel or perpendicular to your joists
- •Designed with an innovative automatic locking brake that pinches the rope with every pull, this bike rack for garage allows one person to raise cargo by themselves
- •This bike storage pulley hoist will help you declutter by providing safe garage ceiling storage, and the rubber-coated hooks protect your cycle, ladder, kayak, or canoe from scratches
- •Materials: Rubber, Rope, and Metal
- •Dimensions: (L) 14 x (W) 12.75 x (H) 10-inches; Weight: 7.10lbs; Bike Stand Weight Capacity: 125lbs
- •Color: Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.