This item is Discontinued.

New Solutions New Solutions GL095 6 x 5 x 1 in. Wheelchair Hatch Gloves 0.75 Finger Full Thumb; Extra Large GL095

New Solutions GL095 6 x 5 x 1 in. Wheelchair Hatch Gloves 0.75 Finger Full Thumb; Extra Large (Discontinued)

  • Mfr # GL095
  • Zoro # G304153560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL095
Zoro #
G304153560
UPC #
810969014112
Country of Origin
China

Description

Improve your grip and protect your hands with these Hatch, 3/4 finger wheelchair push gloves. These gloves feature 3/4 fingers, full thumb, leather padded palms and a solid back. These gloves are size extra large XLG-11". New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Size: Extra Large
  • Dimensions: 6" H x 5" W x 1" D
  • Weight: 0.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.