This item is Discontinued.

New Solutions New Solutions AC170 Wheelchair O2 Tank Holder; 25 x 6 x 6 in. AC170

New Solutions AC170 Wheelchair O2 Tank Holder; 25 x 6 x 6 in. (Discontinued)

  • Mfr # AC170
  • Zoro # G504170664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC170
Zoro #
G504170664
UPC #
810969013092
Country of Origin
China

Description

Take your oxygen with you wherever you go This lightweight, universal carrier attaches conveniently to the back of your wheelchair with over the top straps and a securing middle strap. Constructed with durable, stain resistant, black nylon, this carrier is lightweight and quieter than metal holders. This universal carrier can also be used to carry crutches, canes. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 25" H x 6" W x 6" D
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.