Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Solutions New Solutions AC205 Wheelchair Side Double Pocket; 3 x 7 x 8 in. AC205

New Solutions AC205 Wheelchair Side Double Pocket; 3 x 7 x 8 in. (Discontinued)

  • Mfr # AC205
  • Zoro # G104153586
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC205
Zoro #
G104153586
UPC #
810969013115
Country of Origin
China

Description

This double pocket accessory pouch was designed with the active user in mind. This bag is perfect for sports chairs. It measures 8"X7"X3", has 2 zippered pockets and is made of long lasting nylon. Conveniently attaches to your chair with adjustable 1" straps with pinch buckles. It will attach to most wheelchairs or scooters. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 3" H x 7" W x 8" D
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.