This item is Discontinued.

New Solutions New Solutions AR051P 15 x 2 x 4 in. Full Length Padded Armrests Universal Fit for Wheelchair; Black Vinyl - Set of 2 AR051P

This item is Discontinued.

New Solutions

New Solutions AR051P 15 x 2 x 4 in. Full Length Padded Armrests Universal Fit for Wheelchair; Black Vinyl - Set of 2 (Discontinued)

Mfr # AR051P
Zoro # G704153511
UPC # 810969010428
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AR051P
Zoro #
G704153511
UPC #
810969010428
Country of Origin
China

Description

Universal replacement for a full length black vinyl padded armrest pad. The vinyl cover has foam padding under it for comfort. This is a full length or 14" pad. These have a universal hole pattern or 2", 6 3/4", 9", 10" holes so they fit most wheelchairs. These come with a black base with vinyl. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Features
  • Set of 2
Specifications
  • Color: Black Vinyl
  • Dimensions: 15" H x 2" W x 4" D
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.