This item is Discontinued.

New Solutions New Solutions AT403 2.75 x 5 x 10 in. Universal Rear Anti-Tipper Clamp On Rubber Tip for Wheelchair; Set of 2 AT403

This item is Discontinued.

New Solutions

New Solutions AT403 2.75 x 5 x 10 in. Universal Rear Anti-Tipper Clamp On Rubber Tip for Wheelchair; Set of 2 (Discontinued)

Mfr # AT403
Zoro # G504153704
UPC # 810969012927
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT403
Zoro #
G504153704
UPC #
810969012927
Country of Origin
China

Description

Black aluminum universal rear anti-tipper with rubber tip. Clamp on style. Fits on 7/8" step tube, for chairs with step tube height of 3-10". Includes rubber tip. Pkg. of 2. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Features
  • Set of 2
Specifications
  • Dimensions: 2.75" H x 5" W x 10" D
  • Weight: 1.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.