This item is Discontinued.

New Solutions New Solutions CW505 5 x 1 in. Aluminum Caster with 0.32 in. Bearings with Black Tire Wheelchair - Pack of 2 CW505

This item is Discontinued.

New Solutions

New Solutions CW505 5 x 1 in. Aluminum Caster with 0.32 in. Bearings with Black Tire Wheelchair - Pack of 2 (Discontinued)

Mfr # CW505
Zoro # G204153653
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW505
Zoro #
G204153653
UPC #
-
Country of Origin
China

Description

Designed for those who want the ultimate smooth ride, these Ultra Light Aluminum Wheels feature an attractive aluminum hub and highly resilient, soft but solid urethane tire that will never go flat and help to minimize energy loss and absorb vibration. To improve pivot ability, the contact surface is spherical and features an arched tread design. New Solutions offers the largest wheelchair/scooter parts. The focus has always been on quality, cost and trying to do what is right. All the products are tested before they are introduced. Understanding the challenges involved and coming with quality innovative products and parts has been the main focus of the company and has grown to be the leading Brand for Wheelchair parts.

Specifications
  • Dimensions: 5" H x 5" W x 1" D
  • Size: 5" H x 1" W
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.